Motion
26703

MARKAL
26703

Tempil® Series 4 Tempilabel® Four-Level, Irreversible Temperature Indicating Label - Label Size 23mm x 45mm, Maximum Temperature: 220 °F
Mi Item #06928110
MFR #26703
Price$9.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MARKAL
26703

Tempil® Series 4 Tempilabel® Four-Level, Irreversible Temperature Indicating Label - Label Size 23mm x 45mm, Maximum Temperature: 220 °F
Mi Item #06928110
MFR #26703

Mfr description
026703 SERIES 4 TEMPILABEL
  • Four temperature readings per labels for max/min applications
  • Excellent accuracy to +/- 2% of the Fahrenheit rating
  • Temperature range from 100°F(38°C) to 360°F(182°C)
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$9.90/each

Specifications

Dimensions

  • Label Size
    23mm x 45mm

Details

  • Maximum Temperature
    220 °F
  • Minimum Temperature
    190 °F
  • Temperature Range
    190 °F to 220 °F
  • UPC_NO
    048615267036
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)