Motion
26705
Tempil® Series 4 Tempilabel® Four-Level, Irreversible Temperature Indicating Label - Label Size 23mm x 45mm, Maximum Temperature: 360 °F
MI ITEM #06928112
MFR #26705
Price$10.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Tempil® Series 4 Tempilabel® Four-Level, Irreversible Temperature Indicating Label - Label Size 23mm x 45mm, Maximum Temperature: 360 °F
MI ITEM #06928112
MFR #26705

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$10.10/each

Specifications

Dimensions

  • Label Size
    23mm x 45mm

Details

  • Maximum Temperature
    360 °F
  • Minimum Temperature
    330 °F
  • Temperature Range
    330 °F to 360 °F
  • UPC_NO
    048615267050

Overview

Mfr description
026705 SERIES 4 TEMPILABEL
  • Four temperature readings per labels for max/min applications
  • Excellent accuracy to +/- 2% of the Fahrenheit rating
  • Temperature range from 100°F(38°C) to 360°F(182°C)
  • Permanent record for inspection and quality control
  • Calibration-free
  • Oil, water and steam resistant
  • Label Size 23mm x 45mm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought