1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
LA-CO IND INC, MARKAL
26707
TLL4C100PK: TEMPILABEL SERIES 4C 100F [PACK10]
MI ITEM #
06928114
MFR #
26707
Price
$9.90
/each
Qty
Add to Cart
Previous Page
Home
LA-CO IND INC, MARKAL 26707
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
LA-CO IND INC, MARKAL
26707
TLL4C100PK: TEMPILABEL SERIES 4C 100F [PACK10]
MI ITEM #
06928114
MFR #
26707
Mfr description
026707 SERIES 4 TEMPILABEL
Four temperature readings per labels for max/min applications
Excellent accuracy to +/- 2% of the Fahrenheit rating
Temperature range from 100°F(38°C) to 360°F(182°C)
See more details
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$9
.90
/each
Add to Cart
Specifications
Dimensions
Label Size
23mm x 45mm
Weight
0.05 lbs
Details
Country of Origin
GB
Harmonization Code
3822000002
Maximum Temperature
250 °F
Minimum Temperature
100 °F
Temperature Range
100 °F to 250 °F
UPC_NO
048615267074
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items