1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
LA-CO IND INC, MARKAL
26250
Tempil® Series 21 Tempilabel® Single-Level, Irreversible Temperature Indicating Label - Label Size 12mm x 13mm, Maximum Temperature: 100 °F
MI ITEM #
06928117
MFR #
26250
Price
$407.23
/pk
Qty
Add to Cart
Previous Page
Home
LA-CO IND INC, MARKAL 26250
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
LA-CO IND INC, MARKAL
26250
Tempil® Series 21 Tempilabel® Single-Level, Irreversible Temperature Indicating Label - Label Size 12mm x 13mm, Maximum Temperature: 100 °F
MI ITEM #
06928117
MFR #
26250
Mfr description
026250 SERIES 21 TEMPILABEL
Excellent accuracy to +/- 2% of the Fahrenheit rating
Temperature range from 100°F(38°C) -500°F (260°C)
Single-way color change
See more details
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$407
.23
/pk
Add to Cart
Specifications
Dimensions
Label Size
12mm x 13mm
Details
Maximum Temperature
100 °F
Minimum Temperature
100 °F
UPC_NO
048615262505
Help us improve this product
Provide Feedback
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items