Motion
26255
TLL21140PK: TEMPILABEL SERIES 21 140F [PACK210]
MI ITEM #06928121
MFR #26255
List Price$390.26/pk
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
TLL21140PK: TEMPILABEL SERIES 21 140F [PACK210]
MI ITEM #06928121
MFR #26255

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$390.26/pk for your price

Overview

Mfr description
026255 SERIES 21 TEMPILABEL
  • Excellent accuracy to +/- 2% of the Fahrenheit rating
  • Temperature range from 100°F(38°C) -500°F (260°C)
  • Single-way color change
  • Permanent record for inspection and quality control
  • Calibration-free
  • Oil, water and steam resistant
  • Label Size 12mm x 13mm

Specifications

  • Label Size
    12mm x 13mm
  • Minimum Temperature
    140 °F
  • Maximum Temperature
    140 °F
  • Country of Origin
    GB
  • Weight
    0.0024 lbs
  • Harmonization Code
    3822000002
  • UPC_NO
    048615262550

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought