Motion
26258

MARKAL
26258

TLL21180PK: TEMPILABEL SERIES 21 180F [PACK210]
Mi Item #06928124
MFR #26258
Price$221.33/pk
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MARKAL
26258

TLL21180PK: TEMPILABEL SERIES 21 180F [PACK210]
Mi Item #06928124
MFR #26258

Mfr description
026258 SERIES 21 TEMPILABEL
  • Excellent accuracy to +/- 2% of the Fahrenheit rating
  • Temperature range from 100°F(38°C) -500°F (260°C)
  • Single-way color change
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$221.33/pk

Specifications

Dimensions

  • Label Size
    12mm x 13mm
  • Weight
    0.0024 lbs

Details

  • Country of Origin
    GB
  • Harmonization Code
    3822000002
  • Maximum Temperature
    180 °F
  • Minimum Temperature
    180 °F
  • UPC_NO
    048615262581
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)