Motion
26261

MARKAL
26261

Tempil® Series 21 Tempilabel® Single-Level, Irreversible Temperature Indicating Label - Label Size 12mm x 13mm, Maximum Temperature: 210 °F
Mi Item #06928127
MFR #26261
Price$407.23/pk
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MARKAL
26261

Tempil® Series 21 Tempilabel® Single-Level, Irreversible Temperature Indicating Label - Label Size 12mm x 13mm, Maximum Temperature: 210 °F
Mi Item #06928127
MFR #26261

Mfr description
026261 SERIES 21 TEMPILABEL
  • Excellent accuracy to +/- 2% of the Fahrenheit rating
  • Temperature range from 100°F(38°C) -500°F (260°C)
  • Single-way color change
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$407.23/pk

Specifications

Dimensions

  • Label Size
    12mm x 13mm

Details

  • Maximum Temperature
    210 °F
  • Minimum Temperature
    210 °F
  • UPC_NO
    048615262611
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)