1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
SKF
6203-2RSH/C4GJN
Radial & Deep Groove Ball Bearing - Straight Bore, Double Sealed
MI ITEM #
06928263
MFR #
6203-2RSH/C4GJN
Your Price
$23.85
/each
Qty
Add to Cart
Previous Page
Home
Bearings
Ball Bearings
SKF 6203-2RSH/C4GJN
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SKF
6203-2RSH/C4GJN
Radial & Deep Groove Ball Bearing - Straight Bore, Double Sealed
MI ITEM #
06928263
MFR #
6203-2RSH/C4GJN
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price
$23.85
/each
(List
$27.42
)
Qty
Add to Cart
Overview
Mfr description
6203-2RSH/C4GJN HIGH TEMP BRG
Specifications
Bore Type
Straight
Bore Diameter
17 mm
Outside Diameter
40 mm
Overall Width
12 mm
Closure Type
Double Sealed
Product Type
Radial & Deep Groove Ball Bearings
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data