Specifications
Dimensions
- Length42 in
- Width42 in
Details
- ApplicationNon-Weight Bearing
- Material•Top - Polypropylene•Bottom - Polyurethane
- Product TypeStorm & Sewer Drain Guards
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)