Motion
77115 DEBURR & FINISH PRO TR UNITIZED WHL. 2" X 1/4" NH 4C MED+

3M
77115 DEBURR & FINISH PRO TR UNITIZED WHL. 2" X 1/4" NH 4C MED+

Scotch Brite™ Roloc™ Deburr & Finish PRO Unitized Wheel, DP-UR, 4C Medium+, TR, 2 in x 1/4 in x NH, 60/case
Mi Item #06928439
MFR #77115 DEBURR & FINISH PRO TR UNITIZED WHL. 2" X 1/4" NH 4C MED+
Price$14.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
77115 DEBURR & FINISH PRO TR UNITIZED WHL. 2" X 1/4" NH 4C MED+

Scotch Brite™ Roloc™ Deburr & Finish PRO Unitized Wheel, DP-UR, 4C Medium+, TR, 2 in x 1/4 in x NH, 60/case
Mi Item #06928439
MFR #77115 DEBURR & FINISH PRO TR UNITIZED WHL. 2" X 1/4" NH 4C MED+

Mfr description
77115 DEBURR & FINISH PRO TR UNITIZED
  • For industrial/occupational use only. Not for consumer sale or use.
  • Unitized construction enhances abrasive durability and strength, helping prolong service life
  • Non-woven construction permits dust and debris to escape, minimizing loading
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$14.00/each

Specifications

Details

  • Long Description
    The 77115 Deburr & Finish Pro TR Unitized Wheel 2 in x 1/4 in NH 4C MED+ Non-Woven & Deburring Wheel is designed for moderate deburring, blending, and surface conditioning tasks.
  • Manufacturer Upc Number
    00076308771157
  • UPC_NO
    00076308771157
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)