Specifications
Dimensions
- Height6 in
- Width6 in
Details
- ColorWhite on Green
- LanguageEnglish
- MaterialPaper, Polypropylene or Vinyl
- MessageUSED ANTIFREEZE
- Message Or SymbolMessage Only
- Message SubjectChemical & Hazardous Materials
- ShapeSquare
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)