Motion
MKB50-10RZ-M9NVMDPC

SMC CORP OF AMERICA
MKB50-10RZ-M9NVMDPC

MK CLAMP CYLINDER with 50 mm Bore Size
Mi Item #06928677
MFR #MKB50-10RZ-M9NVMDPC
Price$422.74/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
MKB50-10RZ-M9NVMDPC

MK CLAMP CYLINDER with 50 mm Bore Size
Mi Item #06928677
MFR #MKB50-10RZ-M9NVMDPC

Mfr description
MKB50-10RZ-M9NVMDPC CYLINDER, ROTARY
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$422.74/each

Specifications

Dimensions

  • Bore Diameter
    1.9690 in
  • Lead Wire Length
    1 m

Details

  • Actuation
    Rotary
  • Auto-Switch
    Yes
  • Body Option
    Standard (Female Thread)
  • Body Type
    Compact
  • Bracket 1
    Through Holes
  • Country of Origin
    JP
  • Cylinder Style
    Compact
  • Cylinder Suffix
    RZ-M9NVMDPC
  • Lead Wire Prewire Connector
    M12-4 Pin Connector
  • Made to Order
    Yes
  • Magnet
    With Magnet
  • Manufacturer Product Page
  • Mounting Type
    Basic
  • Number Of Auto Switches
    2.0
  • Number of Switches
    2.0
  • Options Included
    3 Wire Npn, Gen. Purpose, M12-4 Pin Connector), M9Nv-Solid State, Mdpc (1.0M Cord Length, Standard (Female Thread), Vertical
  • Piston Action
    Double-Acting
  • Port Gender
    Female
  • Port Thread Standard
    Rc
  • Product Type
    Rotating-Arm Power Clamp Cylinders
  • Rod Gender
    Female
  • Rod Type
    Single Rod
  • Series
    MK
  • Special Applications
    Welding
  • Type
    Clamp Cylinder
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)