1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
SKF
TK 513
60 mm Bore, Steel with Nitrile Rubber Elements Material, 133 mm OD, 46 mm Overall Width
MI ITEM #
06928795
MFR #
TK 513
List Price
$1,945.26
/each
Qty
Add to Cart
Previous Page
Home
Bearings
Accessories
Seals, Shields and End Covers
SKF TK 513
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SKF
TK 513
60 mm Bore, Steel with Nitrile Rubber Elements Material, 133 mm OD, 46 mm Overall Width
MI ITEM #
06928795
MFR #
TK 513
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price
$1,945.26
/each
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
TK513 TACONITE SEAL
Specifications
Width
1.8110 in, 46 mm
Outside Diameter
133 mm
Overall Width
46 mm
Material
Steel with Nitrile Rubber Elements
Bore Diameter
60 mm
Product Type
Bearing Seals
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data