Motion
RU85001M
Half Mask Respirator - N, Air Filter, Size: Med
Mi Item #06928888
MFR #RU85001M
Price$76.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Half Mask Respirator - N, Air Filter, Size: Med
Mi Item #06928888
MFR #RU85001M

Mfr description
RU85001M MED HALF MASK RESP W/SPEECH
  • Improve productivity and maintain compliance with the Honeywell North® RU8500 Series half mask.
  • The RU8500 is one of the only reusable half masks on the market with a speech diaphragm.
  • This feature offers improved speech clarity – eliminating the need for workers to leave the work space or doff the mask in order to communicate.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$76.43/each

Specifications

Dimensions

  • Size
    Med

Details

  • Facepiece Material
    Silicone
  • Filter Type
    Air Filter
  • Manufacturer Upc Number
    797402013454
  • NIOSH Approval
    NIOSH 42 CFR 84
  • Series
    N
  • Type
    Half Mask
  • UPC_NO
    797402013454
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)