Motion
RU85001L
Half Mask Respirator - N, Air Filter, Size: Large
MI ITEM #06928889
MFR #RU85001L
Price$66.47/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Half Mask Respirator - N, Air Filter, Size: Large
MI ITEM #06928889
MFR #RU85001L

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$66.47/each

Specifications

Dimensions

  • Size
    Large

Details

  • Facepiece Material
    Silicone
  • Filter Type
    Air Filter
  • Manufacturer Upc Number
    797402013461
  • NIOSH Approval
    NIOSH 42 CFR 84
  • Series
    N
  • Type
    Half Mask
  • UPC_NO
    797402013461

Overview

Mfr description
RU85001L LRG HALF MASK RESP W/SPEECH
  • Improve productivity and maintain compliance with the Honeywell North® RU8500 Series half mask.
  • The RU8500 is one of the only reusable half masks on the market with a speech diaphragm.
  • This feature offers improved speech clarity – eliminating the need for workers to leave the work space or doff the mask in order to communicate.
  • Made from soft, flexible silicone, the RU8500 provides workers with a comfortable fit for hours of use while the dual sealing flange provides an excellent facepiece seal.
  • The RU8500 also has the unique option of a diverter exhalation valve cover, which directs exhaled breath downward and is ideal for painting/coating/sealing.
  • Available in royal blue, light green and lilac.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought