Overview
Mfr description
SY30M-N5-B1 REGULATOR W/ PSI GAUGE
- Used to regulate supply pressure for individual valve
- Can be used to regulate supply port or valve output port
- Includes connector gasket, base gasket and mounting screws
Specifications
- Piping TypeManifold
- Country of OriginJP
- Number Of Solenoids2
- Solenoid Electrical EntryGrommet
- Flow Direction4-Way
- Manufacturer Product Page
- SeriesSY-1
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data