Motion
E30MDSS53230C1

PEERLESS WINSMITH
E30MDSS53230C1

Right Angle Worm Speed Reducer - Single Reduction, 15:1 Ratio, 3.00 in Center Distance, C-Face Quill, 1.1250 in Input Size, Hollow Output, 180TC Frame
Mi Item #06929171
MFR #E30MDSS53230C1
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PEERLESS WINSMITH
E30MDSS53230C1

Right Angle Worm Speed Reducer - Single Reduction, 15:1 Ratio, 3.00 in Center Distance, C-Face Quill, 1.1250 in Input Size, Hollow Output, 180TC Frame
Mi Item #06929171
MFR #E30MDSS53230C1

Mfr description
E30MDSS53230C1 STANDARD WORM REDUCER
  • AVAILABLE IN 24 HOURS!
  • WinGuard™ Black Epoxy Coating System
  • Quill Input Adaptor
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Center Distance
    3.0000 in
  • Housing Height
    9.0000 in
  • Housing Length
    6.6200 in
  • Housing Width
    7.3800 in
  • Input Size
    1.1250 in
  • Input Torque
    2448 in-lbs
  • Manufacturer Reducer Size
    E30
  • Maximum Output RPM
    117 rpm @ 1750 input rpm
  • Maximum Output Torque
    2542 in-lbs
  • NEMA / IEC Frame Size
    180TC
  • Output Size
    1.9375 in
  • Ratio
    15:1

Details

  • Input Type
    C-Face Quill
  • Max Input Horsepower
    5.07 hp
  • Output Type
    Hollow
  • Reduction
    Single
  • Series
    SE Encore
  • Standard Base Kit
    BK9998018
  • Torque Arm Kit
    TQ9952445
  • UPC_NO
    801245478704
  • Vertical J Base Kit
    JK9998032
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)