Motion
NKI22/20-XL

INA (SCHAEFFLER)
NKI22/20-XL

Needle Roller Bearing - 22 mm Bore, 34 mm OD, 20 mm Width
Mi Item #06929216
MFR #NKI22/20-XL
Price$60.97/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

INA (SCHAEFFLER)
NKI22/20-XL

Needle Roller Bearing - 22 mm Bore, 34 mm OD, 20 mm Width
Mi Item #06929216
MFR #NKI22/20-XL

Mfr description
NKI22/20-XL NEEDLE BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$60.97/each

Specifications

Dimensions

  • Bore Diameter  
    22 mm
  • Outside Diameter  
    34 mm
  • Overall Width  
    20 mm
  • Weight
    0.145 lbs

Details

  • Bore Type
    Straight
  • Long Description
    The NKI22/20-XL Needle Roller Bearing features a 22 mm bore diameter, 34 mm outside diameter, 20 mm overall width, and weighs 0.145 lbs, making it suitable for compact transmission assemblies.
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    NKI22/20-XL
  • Manufacturer Product Page
  • Max Rpm
    17200 rpm
  • Operating Temperature Range
    -22 to 248 °F
  • Product Type
    Needle Roller Bearings
  • Radial Dynamic Load Capacity
    22000 N
  • Radial Static Load Capacity
    32000 N
  • Series
    NKI
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)