Motion
19402
3275 Black Neoprene Eyewear Lanyard
Mi Item #06929333
MFR #19402
Price$2.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3275 Black Neoprene Eyewear Lanyard
Mi Item #06929333
MFR #19402

Mfr description
3275 NEOPRENE EYEWEAR LANYARD, BLACK,
  • Neoprene Eyewear Lanyard: Lightweight neoprene lanyard stretches to fit a wide variety of frame styles.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$2.88/each

Specifications

Dimensions

  • Height
    0.25 in
  • Length
    10 in
  • Weight
    0.01 lb
  • Width
    1.5 in

Details

  • Color
    Black
  • Country of Origin
    TWN
  • Description
    3275 Black Neoprene Eyewear Lanyard
  • Group & Class
    Eye Protection
  • Includes
    1 Eyewear Lanyard
  • Product Line
    Skullerz
  • Series
    Eyewear Accessories
  • UPC_NO
    720476194026
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)