Motion
CFM26
RBC Bearings Metric Cam Follower
Mi Item #06929337
MFR #CFM26
Price$147.07/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
RBC Bearings Metric Cam Follower
Mi Item #06929337
MFR #CFM26

Mfr description
CFM26 CAM FOLLOWER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$147.07/each

Specifications

Dimensions

  • Roller Diameter  
    26 mm
  • Roller Width  
    0.4720 in
  • Stud Diameter  
    10 mm
  • Stud Length  
    23 mm
  • Thread Length
    12 mm
  • Thread Size
    M10 X 1
  • Weight
    57 g

Details

  • Bearing Element
    Needle Rollers
  • Closure Type
    Sealed
  • Finish Coating
    Black Oxide
  • Head Type
    Hex Head
  • Lubrication Hole Location
    Stud End
  • Lubrication Type
    Hex Head, Stud Side, Stud End
  • Manufacturer Upc Number
    637400618476
  • Max Rpm
    8500 rpm
  • Product Type
    Crowned & Flat Cam Followers
  • Radial Dynamic Load Capacity
    1394 lbf
  • Radial Static Load Capacity
    1596 lbf
  • Roller Material
    Chrome Steel
  • Roller Shape
    Crowned
  • Series
    RBC®
  • Stud Material
    Chrome Steel
  • Stud Type
    Standard
  • UPC_NO
    637400618476
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)