Motion
H224LW
RBC Cam Follower, Heavy Duty Stud Type, Hex Head, Sealed
MI ITEM #06929396
MFR #H224LW
Price$9,614.92/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
RBC Cam Follower, Heavy Duty Stud Type, Hex Head, Sealed
MI ITEM #06929396
MFR #H224LW

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$9,614.92/each

Specifications

Dimensions

  • Hex Size
    1-1/4 in
  • Roller Diameter  
    7 in
  • Roller Width  
    3.7500 in
  • Stud Diameter  
    3.5000 in
  • Thread Length
    4.125 in
  • Thread Size
    3 1/2- 4
  • Weight
    59.2 lbs

Details

  • Bearing Element
    Needle Rollers
  • Closure Type
    Sealed
  • Finish Coating
    Black Oxide
  • Head Type
    Hex Head
  • Lubrication Holes
    Hex Head
  • Lubrication Type
    Hex Head, Stud End
  • Manufacturer Upc Number
    637400020637
  • Max Rpm
    700 rpm
  • Product Type
    Crowned & Flat Cam Followers
  • Radial Dynamic Load Capacity
    79400 lbf
  • Radial Static Load Capacity
    237800 lbf
  • Roller Material
    Chrome Steel
  • Roller Shape
    Flat
  • Series
    HexLube®
  • Stud Material
    Chrome Steel
  • Stud Type
    Heavy Stud
  • UPC_NO
    637400020637

Overview

Mfr description
H 224 LW SEALED SOC HD CAM FOLL

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text