Motion
CS20NLW
Crowned Cam Follower-Hex Head - CS Series, 0.6250 in Roller Dia, 0.4380 in Roller Width, 0.2500 in Stud Dia, 0.7500 in Stud Length, Open, Steel Material
Mi Item #06929427
MFR #CS20NLW
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Crowned Cam Follower-Hex Head - CS Series, 0.6250 in Roller Dia, 0.4380 in Roller Width, 0.2500 in Stud Dia, 0.7500 in Stud Length, Open, Steel Material
Mi Item #06929427
MFR #CS20NLW

Mfr description
CS20NLW CROWN CAM FOLLOWER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Hex Size
    1/8 in
  • Roller Diameter  
    0.6250 in
  • Roller Width  
    0.4375 in
  • Stud Diameter  
    0.2500 in
  • Thread Size
    1/4-28
  • Weight
    0.05 lbs

Details

  • Bearing Element
    Needle Rollers
  • Closure Type
    Open
  • Head Type
    Hex Head
  • Lubrication Holes
    Hex Head
  • Manufacturer Upc Number
    637400024536
  • Max Rpm
    5000 rpm
  • Product Type
    Crowned & Flat Cam Followers
  • Radial Dynamic Load Capacity
    1060 lbf
  • Radial Static Load Capacity
    1700 lbf
  • Roller Material
    Bearing Steel
  • Roller Shape
    Crowned
  • Series
    CS
  • Stud Type
    Plain
  • UPC_NO
    637400024536
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)