Motion
CS16NLW
HexLube® Flat Cam Follower-Hex Head - 0.5000 in Roller Dia, 0.3440 in Roller Width, 0.1900 in Stud Dia, 0.5000 in Stud Length, Sealed, Chrome Steel Material
Mi Item #06929440
MFR #CS16NLW
Price$56.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
HexLube® Flat Cam Follower-Hex Head - 0.5000 in Roller Dia, 0.3440 in Roller Width, 0.1900 in Stud Dia, 0.5000 in Stud Length, Sealed, Chrome Steel Material
Mi Item #06929440
MFR #CS16NLW

Mfr description
CS16NLW CROWN CAM FOLLOWER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$56.42/each

Specifications

Dimensions

  • Roller Diameter  
    1/2 in
  • Roller Width  
    0.3440 in
  • Stud Diameter  
    0.1875 in
  • Stud Length  
    0.5000 in
  • Thread Length
    0.2500 in
  • Thread Size
    10 -32
  • Weight
    0.02 lbs

Details

  • Closure Type
    Sealed
  • Finish Coating
    Black Oxide
  • Head Type
    Hex Head
  • Lubrication Hole Location
    None
  • Lubrication Type
    None
  • Manufacturer Upc Number
    637400024529
  • Max Rpm
    5000 rpm
  • Product Type
    Crowned & Flat Cam Followers
  • Roller Material
    Chrome Steel
  • Roller Shape
    Crowned
  • Series
    HexLube
  • Stud Material
    Chrome Steel
  • Stud Type
    Standard
  • UPC_NO
    637400024529
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)