Motion
S16NLW
HexLube® Flat Cam Follower-Hex Head - 0.5000 in Roller Dia, 0.3440 in Roller Width, 0.1900 in Stud Dia, 0.5000 in Stud Length, Sealed, Chrome Steel Material
MI ITEM #06929446
MFR #S16NLW
Price$77.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
HexLube® Flat Cam Follower-Hex Head - 0.5000 in Roller Dia, 0.3440 in Roller Width, 0.1900 in Stud Dia, 0.5000 in Stud Length, Sealed, Chrome Steel Material
MI ITEM #06929446
MFR #S16NLW

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$77.49/each

Specifications

Dimensions

  • Roller Diameter  
    1/2 in
  • Roller Width  
    0.3440 in
  • Stud Diameter  
    0.1875 in
  • Thread Size
    10 -32
  • Weight
    0.02 lbs

Details

  • Closure Type
    Sealed
  • Finish Coating
    Black Oxide
  • Head Type
    Hex Head
  • Lubrication Hole Location
    None
  • Lubrication Type
    None
  • Manufacturer Upc Number
    637400024482
  • Max Rpm
    5000 rpm
  • Product Type
    Crowned & Flat Cam Followers
  • Roller Material
    Chrome Steel
  • Roller Shape
    Flat
  • Stud Type
    Standard
  • UPC_NO
    637400024482

Overview

Mfr description
S16NLW CAM FOLLOWER

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text