Motion
NCDQ2F50-200DCMZ-A73L

SMC CORP OF AMERICA
NCDQ2F50-200DCMZ-A73L

COMPACT CylinderINDER, NCQ2-Z
Mi Item #06929480
MFR #NCDQ2F50-200DCMZ-A73L
Price$193.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
NCDQ2F50-200DCMZ-A73L

COMPACT CylinderINDER, NCQ2-Z
Mi Item #06929480
MFR #NCDQ2F50-200DCMZ-A73L

Mfr description
NCDQ2F50-200DCMZ-A73L COMPACT CYLINDER,
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$193.54/each

Specifications

Dimensions

  • Bore Diameter  
    50 mm
  • Stroke
    200 mm

Details

  • Auto-Switch
    A73 - Reed, DC Volt <gt/>5, <lt/>24, AC Volt <lt/>100, LED, Vertical
  • Compact Cylinder Type
    Standard
  • Country of Origin
    US
  • Cylinder Series
    NCQ2
  • Made to Order
    Yes
  • Manufacturer Catalog
  • Number Of Auto Switches
    2
  • Product Type
    Compact Air Cylinders
  • Series
    NCQ2-Z
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)