Motion
AF50-F10D-A
AIR FILTER
MI ITEM #06929553
MFR #AF50-F10D-A
List Price$85.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
AIR FILTER
MI ITEM #06929553
MFR #AF50-F10D-A

Availability:
Limited Inventory
Shipping
This product requires a Quote Request
List Price$85.80/each for your price

Overview

Mfr description
AF50-F10D-A FILTER

Specifications

  • Filter Type
    Modular Style Filter
  • Port Size
    1 BSPP
  • Bowl Material
    Polycarbonate Bowl
  • Drain Type
    Automatic (Normally Open)
  • Series
    AF
  • Body Size
    50
  • Drain Method
    Automatic
  • Port Gender
    Female
  • Thread Standard
    BSPP
  • Manufacturer Product Page
  • Manufacturer Catalog
  • Weight
    0.99 kg

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought