Specifications
Dimensions
- Port Size3/8 BSPT
- Unlocking Port Size1/4 BSPT
Details
- Country of OriginJP
- Installation Instructions
- Manufacturer Catalog
- Port GenderFemale
- Port Thread StandardBSPT
- Product TypeLocking Air Cylinders
- SeriesCNA2
- Spec Sheet
Overview
Mfr description
CNA2-63D-UA LOCK UNIT