Motion
CRBY7
Long Life Crowned Yoke Roller - 7 in Roller Diameter, 2.7500 in Bore, 3.7500 in Roller Width, Sealed, Chrome Steel Material
MI ITEM #06929867
MFR #CRBY7
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Long Life Crowned Yoke Roller - 7 in Roller Diameter, 2.7500 in Bore, 3.7500 in Roller Width, Sealed, Chrome Steel Material
MI ITEM #06929867
MFR #CRBY7

Mfr description
CRBY7 YOKE ROLLER
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    2.7500 in
  • Hole Diameter
    2.7500 in, 69.85 mm
  • Outside Diameter
    7.0000 in, 177.80 mm
  • Overall Width
    3.8750 in
  • Roller Diameter  
    7.0000 in
  • Roller Width  
    3.7500 in
  • Weight
    31.8 lbs
  • Yoke Width
    3.8750 in;98.42 mm

Details

  • Additional Details
    Crowned Outer Ring;Sealed Type;Cylindrical Roller Design
  • Bearing Element
    Cylindrical Rollers
  • Bearing Material
    52100 Bearing Quality Steel
  • Closure Type
    Sealed
  • Finish Coating
    Black Oxide
  • General Information
    Crowned Outer Ring, Cylindrical Roller Design, Sealed
  • Lubrication Hole Location
    None
  • Manufacturer Upc Number
    637400205126
  • Material
    52100 Bearing Quality Steel
  • Material Grade
    52100
  • Max Operating Temperature
    121 °C, 250 °F
  • Max Rpm
    1200 rpm
  • Number Of Rows
    2
  • Operating Temperature Range
    0 TO 250 °F
  • Product Type
    Crowned & Flat Yoke Rollers
  • Radial Dynamic Load Capacity
    135600 lbf
  • Radial Static Load Capacity
    218000 lbf
  • Roller Material
    Chrome Steel
  • Roller Shape
    Crowned
  • Seal Type
    Sealed
  • Series
    CRBY
  • Standards Met
    ANSI/ABMA Standard 11
  • Type
    Yoke Roller
  • UPC_NO
    637400205126

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)