Motion
CRBY8
Crowned Yoke Roller - 8.0000 in Roller Diameter, 3.2500 in Bore, 4.2500 in Roller Width, Sealed, Chrome Steel Material
MI ITEM #06929868
MFR #CRBY8
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Crowned Yoke Roller - 8.0000 in Roller Diameter, 3.2500 in Bore, 4.2500 in Roller Width, Sealed, Chrome Steel Material
MI ITEM #06929868
MFR #CRBY8

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    3.2500 in
  • Overall Width
    4.5000 in
  • Roller Diameter  
    8 in
  • Roller Width  
    4.2500 in
  • Weight
    46.5 lbs

Details

  • Bearing Element
    Cylindrical Rollers
  • Closure Type
    Sealed
  • Finish Coating
    Black Oxide
  • Lubrication Hole Location
    None
  • Manufacturer Upc Number
    637400163303
  • Max Rpm
    1100 rpm
  • Number Of Rows
    2
  • Operating Temperature Range
    0 TO 250 °F
  • Product Type
    Crowned & Flat Yoke Rollers
  • Radial Dynamic Load Capacity
    175400 lbf
  • Radial Static Load Capacity
    272000 lbf
  • Roller Material
    Chrome Steel
  • Roller Shape
    Crowned
  • Series
    CRBY
  • Standards Met
    ANSI/ABMA Standard 11
  • UPC_NO
    637400163303

Overview

Mfr description
CRBY8 YOKE ROLLER

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text