Motion
CRBY9
Crowned Yoke Roller - 9.0000 in Roller Diameter, 3.7500 in Bore, 4.7500 in Roller Width, Sealed, Chrome Steel Material
Mi Item #06929869
MFR #CRBY9
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Crowned Yoke Roller - 9.0000 in Roller Diameter, 3.7500 in Bore, 4.7500 in Roller Width, Sealed, Chrome Steel Material
Mi Item #06929869
MFR #CRBY9

Mfr description
CRBY9 YOKE ROLLER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    3.7500 in
  • Overall Width
    5.0000 in
  • Roller Diameter  
    9 in
  • Roller Width  
    4.7500 in
  • Weight
    65 lbs

Details

  • Bearing Element
    Cylindrical Rollers
  • Closure Type
    Sealed
  • Finish Coating
    Black Oxide
  • Lubrication Hole Location
    None
  • Manufacturer Upc Number
    637400205133
  • Max Rpm
    1000 rpm
  • Number Of Rows
    2
  • Operating Temperature Range
    0 TO 250 °F
  • Product Type
    Crowned & Flat Yoke Rollers
  • Radial Dynamic Load Capacity
    221000 lbf
  • Radial Static Load Capacity
    352000 lbf
  • Roller Material
    Chrome Steel
  • Roller Shape
    Crowned
  • Series
    CRBY
  • Standards Met
    ANSI/ABMA Standard 11
  • UPC_NO
    637400205133
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)