Motion
RBC7
Flat Cam Follower-Hex Head - 7.0000 in Roller Dia, 3.7500 in Roller Width, 3.0000 in Stud Dia, 7.6875 in Stud Length, Sealed, Chrome Steel Material
Mi Item #06929871
MFR #RBC7
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Flat Cam Follower-Hex Head - 7.0000 in Roller Dia, 3.7500 in Roller Width, 3.0000 in Stud Dia, 7.6875 in Stud Length, Sealed, Chrome Steel Material
Mi Item #06929871
MFR #RBC7

Mfr description
RBC 7 CAM FOLLOWER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Roller Diameter  
    7 in
  • Roller Width  
    3.7500 in
  • Stud Diameter  
    3.2500 in
  • Thread Size
    3-12
  • Weight
    53.5 lbs

Details

  • Bearing Element
    Cylindrical Rollers
  • Closure Type
    Sealed
  • Finish Coating
    Uncoated
  • Head Type
    Hex Head
  • Lubrication Hole Location
    None
  • Max Rpm
    1200 rpm
  • Product Type
    Crowned & Flat Cam Followers
  • Radial Dynamic Load Capacity
    135000 lbf
  • Radial Static Load Capacity
    218000 lbf
  • Roller Material
    Chrome Steel
  • Roller Shape
    Flat
  • UPC_NO
    637400022198
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)