Motion
RBC 8
Long Life Flat Cam Follower-Hex Head - RBC Series, 8.0000 in Roller Dia, 4.2500 in Roller Width, 3.2500 in Stud Dia, Sealed, Bearing Steel Material
Mi Item #06929889
MFR #RBC 8
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Long Life Flat Cam Follower-Hex Head - RBC Series, 8.0000 in Roller Dia, 4.2500 in Roller Width, 3.2500 in Stud Dia, Sealed, Bearing Steel Material
Mi Item #06929889
MFR #RBC 8

Mfr description
RBC 8 CAM FOLLOWER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Hex Size
    1-1/4 in
  • Roller Diameter  
    8.0000 in
  • Roller Width  
    4.2500 in
  • Stud Diameter  
    3.2500 in
  • Thread Size
    3-1/4-4
  • Weight
    73.6 lbs

Details

  • Bearing Element
    Cylindrical Rollers
  • Closure Type
    Sealed
  • Head Type
    Hex Head
  • Lubrication Holes
    Hex Head
  • Manufacturer Upc Number
    637400022204
  • Max Rpm
    1100 rpm
  • Product Type
    Crowned & Flat Cam Followers
  • Radial Dynamic Load Capacity
    175000 lbf
  • Radial Static Load Capacity
    272000 lbf
  • Roller Material
    Bearing Steel
  • Roller Shape
    Flat
  • Series
    RBC
  • Stud Type
    Plain
  • UPC_NO
    637400022204
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)