Specifications
Dimensions
- Bore Diameter4.2500 in
- Overall Width5.5000 in
- Roller Diameter10.0000 in
- Roller Width5.2500 in
- Weight88 lbs
Details
- Bearing ElementPlain Bearings
- Closure TypeSealed
- Lubrication Hole LocationNone
- Manufacturer Upc Number637400022358
- Max Rpm900 rpm
- Number Of Rows2
- Operating Temperature Range-20 to +250 °F
- Product TypeCrowned & Flat Yoke Rollers
- Radial Dynamic Load Capacity272000 lbf
- Radial Static Load Capacity441000 lbf
- Roller MaterialBearing Steel
- Roller ShapeFlat
- SeriesRBY
- Standards MetANSI/ABMA Standard 11
- UPC_NO637400022358