Motion
RBY7
Cylindrical Yoke Roller - Chrome Steel, 7.0000 in Roller Diameter, 2.7500 in Bore, 3.7500 in Roller Width, 3.8750 in Overall Width, Sealed
MI ITEM #06929897
MFR #RBY7
Price$6,320.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cylindrical Yoke Roller - Chrome Steel, 7.0000 in Roller Diameter, 2.7500 in Bore, 3.7500 in Roller Width, 3.8750 in Overall Width, Sealed
MI ITEM #06929897
MFR #RBY7

Mfr description
RBY 7 CAM FOLLOWER
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$6,320.43/each

Specifications

Dimensions

  • Bore Diameter  
    2.7500 in
  • Overall Width
    3.8750 in
  • Roller Diameter  
    7 in
  • Roller Width  
    3.7500 in
  • Weight
    31.8 lbs

Details

  • Bearing Element
    Cylindrical Rollers
  • Closure Type
    Sealed
  • Lubrication Hole Location
    None
  • Max Rpm
    1200 rpm
  • Operating Temperature Range
    -20 to +250 °F
  • Product Type
    Crowned & Flat Yoke Rollers
  • Roller Material
    Chrome Steel
  • Roller Shape
    Flat
  • Standards Met
    ANSI/ABMA Standard 11
  • UPC_NO
    637400022327

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)