Motion
RBY 8
Flat Yoke Roller - 8.0000 in Roller Diameter, 3.2500 in Bore, 4.2500 in Roller Width, Sealed, Chrome Steel Material
Mi Item #06929898
MFR #RBY 8
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Flat Yoke Roller - 8.0000 in Roller Diameter, 3.2500 in Bore, 4.2500 in Roller Width, Sealed, Chrome Steel Material
Mi Item #06929898
MFR #RBY 8

Mfr description
RBY 8 CAM FOLLOWER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    3.2500 in
  • Overall Width
    4.5000 in
  • Roller Diameter  
    8.0000 in
  • Roller Width  
    4.2500 in
  • Weight
    46.5 lbs

Details

  • Closure Type
    Sealed
  • Finish Coating
    Black Oxide
  • Manufacturer Upc Number
    637400022334
  • Max Rpm
    1100 rpm
  • Operating Temperature Range
    -20 to 250ºF
  • Product Type
    Crowned & Flat Yoke Rollers
  • Radial Dynamic Load Capacity
    175400 lbf
  • Roller Material
    Chrome Steel
  • Roller Shape
    Flat
  • UPC_NO
    637400022334
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)