Motion
VO307-3D1-X84

SMC CORP OF AMERICA
VO307-3D1-X84

Solenoid-operated Air Control Valve - 3-Way, Manifold
Mi Item #06930046
MFR #VO307-3D1-X84
Price$123.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
VO307-3D1-X84

Solenoid-operated Air Control Valve - 3-Way, Manifold
Mi Item #06930046
MFR #VO307-3D1-X84

Mfr description
VO307-3D1-X84 SOLENOID
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$123.93/each

Specifications

Details

  • Body Material
    HNBR
  • Flow Direction
    3-Way
  • For Use With Series
    VT307
  • Mounting
    Manifold Mounted
  • Normal State
    Normally Closed
  • Number Of Ports  
    3
  • Operating Medium
    Air
  • Operating Temperature Range
    -10 to 50 °C
  • Piping Type
    Manifold
  • Seal Material
    Rubber
  • Series
    VT307
  • Unit Common
    Each
  • Unit Specification
    Manifold
  • Valve Series
    VT307
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)