Motion
CDQ2A32-100DCZ

SMC CORP OF AMERICA
CDQ2A32-100DCZ

Compact Air Cylinder - Standard Type, 32 mm Bore, 100 mm Stroke
Mi Item #06930111
MFR #CDQ2A32-100DCZ
Price$60.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CDQ2A32-100DCZ

Compact Air Cylinder - Standard Type, 32 mm Bore, 100 mm Stroke
Mi Item #06930111
MFR #CDQ2A32-100DCZ

Mfr description
CDQ2A32-100DCZ COMPACT CYLINDER, CQ2-Z
  • Double acting, single rod, compact cylinder
  • Bore sizes (mm): 12, 16, 20, 25, 32, 40, 50, 63, 80, 100
  • Standard stroke range (mm): 5 to 100
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$60.45/each

Specifications

Dimensions

  • Bore Diameter  
    32 mm
  • Stroke
    100 mm

Details

  • Compact Cylinder Type
    Standard
  • Cylinder Series
    CQ2
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Mounting Type
    Both Ends Tapped
  • Piston Action
    Double-Acting
  • Product Type
    Compact Air Cylinders
  • Rod Type
    Single Rod
  • Series
    CQ2
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)