Motion
CLQF100-25D-F

SMC CORP OF AMERICA
CLQF100-25D-F

Compact Cylinder - With Lock - Locking Type, 100 mm Bore, 25 mm Stroke, Front Flange Mounting Type
Mi Item #06930112
MFR #CLQF100-25D-F
Price$752.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CLQF100-25D-F

Compact Cylinder - With Lock - Locking Type, 100 mm Bore, 25 mm Stroke, Front Flange Mounting Type
Mi Item #06930112
MFR #CLQF100-25D-F

Mfr description
CLQF100-25D-F CYL, COMPACT WITH LOCK
  • Low profile with compact lock unit
  • Two types of mounting
  • Locking is possible at any position within the entire stroke
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$752.05/each

Specifications

Dimensions

  • Bore Diameter  
    100 mm
  • Port Size
    3/8 BSPT
  • Stroke  
    25 mm

Details

  • Additional Details
    Compact cylinder series CLQ offers drop prevention when the pressure of air source is decreased or the residual pressure is released. The CLQ has a low profile design, with a compact lock unit. Available in 8 bore sizes ranging from 20 to 100mm, and is auto switch capable.
  • Compact Cylinder Type
    Locking
  • Country of Origin
    JP
  • Cylinder Series
    CLQ
  • Made to Order
    Yes
  • Manufacturer Catalog
  • Mounting Type
    Front Flange
  • Piston Action
    Double-Acting
  • Port Gender
    Female
  • Port Thread Standard
    BSPT
  • Product Type
    Locking Air Cylinders
  • Rod Gender
    Female
  • Rod Type
    Single Rod
  • Series
    CLQ
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)