Motion
TS-250X12-TUFR

DODGE
TS-250X12-TUFR

Pillow Block Take-Up Frame - TS Series, Telescoping Type, 12.0000 in Travel, 13.3750 in Bolt Center, 18.7500 in Length, Carbon Steel Material, 4.0000 in Base Width
Mi Item #06930479
MFR #TS-250X12-TUFR
Price$610.41/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
TS-250X12-TUFR

Pillow Block Take-Up Frame - TS Series, Telescoping Type, 12.0000 in Travel, 13.3750 in Bolt Center, 18.7500 in Length, Carbon Steel Material, 4.0000 in Base Width
Mi Item #06930479
MFR #TS-250X12-TUFR

Mfr description
TS-250X12-TUFR 089788
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$610.41/each

Specifications

Dimensions

  • Base Width  
    4.0000 in
  • Bolt Center To Center Length
    13.3750 in
  • Overall Length  
    18.7500 in
  • Take Up Frame Size
    TS-250
  • Travel  
    12.0000 in

Details

  • Frame Material
    Carbon Steel
  • Frame Type
    Telescoping
  • Manufacturer Product Page
  • Product Type
    Pillow Block Take-Up Frames
  • Series
    TS
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)