Motion
5205X12X20
Male JIC to Male Pipe Straight Connector
Mi Item #06930630
MFR #5205X12X20
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Male JIC to Male Pipe Straight Connector
Mi Item #06930630
MFR #5205X12X20

Mfr description
5205X12X20 MJ-MP-12-20
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Hex Size
    1.688 in / 42.8752 mm
  • Length
    2.36 in / 59.944 mm
  • Weight
    0.6 lb

Details

  • Adapter Type
    Elbow & Straights
  • Body Material
    Steel
  • End 1 Style
    JIC 37° Flare
  • End 1 Thread
    1-1/16-12
  • End 1 Type
    Male
  • End 2 Style
    NPT
  • End 2 Thread
    1-1/4-11-1/2
  • End 2 Type
    Male
  • Harmonization Code
    7318.16.0085
  • Manufacturer Catalog
  • Standards Met
    Steel 37 Flare (JIC) Fittings meet SAE J514, SAE 1926 and MS\n(Military Specifications).
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)