Specifications
Dimensions
- Bore Diameter1.0000 in
Details
- ActuationDouble Acting
- Body MaterialStainless Steel
- Body OptionDouble End Rod
- Body TypeRound Body
- Bracket 1Double End Rod
- Cylinder StyleRound Body
- Cylinder SuffixXB12
- Mounting TypeDouble End Rod
- Piston ActionDouble Rod
- Product TypeRound Body Non-Repairable Air Cylinders
- Rod TypeDouble Rod
- SeriesCM2
- TypeRound Body
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)