Motion
84640
Impact Socket - 3/4 in Socket Size, 1/2 in Drive, 6 PT, Hex Bit Type, Black Oxide Finish
Mi Item #06931464
MFR #84640
Price$23.69/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Impact Socket - 3/4 in Socket Size, 1/2 in Drive, 6 PT, Hex Bit Type, Black Oxide Finish
Mi Item #06931464
MFR #84640

Mfr description
84640 SKT HEX IMP 1/2DR 3/4" HEX BIT
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$23.69/each

Specifications

Dimensions

  • BitLength
    3/4 in
  • Drive Size
    1/2 in
  • Hex Size
    3/4 in
  • Overall Length
    78 mm
  • Socket Size
    3/4 in

Details

  • Finish Coating
    Black Oxide
  • Material
    Chrome-Molybdenum (Cr-Mo)
  • PSC Code
    5120
  • Socket Points
    6 PT
  • Socket Type
    Hex Bit
  • UPC_NO
    099575846403
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)