Overview
Mfr description
01BCP403EXAT PIL BLK
- Suitable for most medium-duty applications and a wide range of speeds, up to 12,600”/320,000 mm dn under the right conditions
- Standard cast iron pillow block bases normally have longitudinal bolt slots
- Cast steel or other special bases usually have drilled holes
- Cooper split
Specifications
- Bore Diameter
- Bolt Center To Center Length15.7500 to 16.6875 in
- Bore TypeStraight
- Base To Bore Centerline5.6250 in
- Overall Length
- Locking DeviceClamp Collar
- Housing MaterialCast Iron
- Housing ConstructionSplit
- Type Of BearingSplit Cylindrical Roller
- Overall Height
- Duty TypeMedium Duty
- Base Width6-3/4 in
- Expansion TypeExpansion Bearing (Floating)
- Finish CoatingUncoated
- Overall Width5.6250 in
- Seal TypeTriple Lip Contact
- Radial Dynamic Load Capacity68790 lbf
- Radial Static Load Capacity91490 lbf
- Lubrication TypeGrease
- Operating Temperature Range-4 to +212 °F
- Series01
- Replacement Bearing01 B 403 EX
- Weight91.01 lbs
- Max Rpm1970 rpm
- UPC_NO7316579393058
- Locking TypeClamp Collar
- Number Of Mounting Holes4
- Mounting Type4-Bolt Base
- Product TypePillow Block Roller Bearing Units
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data