1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
SMC CORP OF AMERICA
CD76E32-40CK-B
C(D)76, Air Cylinder, Double Acting, Single Rod
Mi Item #
06932059
MFR #
CD76E32-40CK-B
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Pneumatics
Air Cylinders and Rotary Actuators
Air Cylinders
SMC CORP OF AMERICA CD76E32-40CK-B
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SMC CORP OF AMERICA
CD76E32-40CK-B
C(D)76, Air Cylinder, Double Acting, Single Rod
Mi Item #
06932059
MFR #
CD76E32-40CK-B
Mfr description
CD76E32-40CK-B CYLINDER
Standard, double acting, single rod
Bore sizes (mm): 32, 40
Max. operating pressure: 1.0MPa
See more details
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Add to Cart
For Quote
Specifications
Dimensions
Bore Diameter
32 mm
Details
Product Type
Round Body Repairable Air Cylinders
Series
C76
Help us improve this product
Provide Feedback
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items