Motion
C09UPLCSM42
Lab Coat - 9 oz. Westex® UltraSoft®, Color: Navy, 12 cal/cm2 Arc Rating
MI ITEM #06932089
MFR #C09UPLCSM42
Price$250.46/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Lab Coat - 9 oz. Westex® UltraSoft®, Color: Navy, 12 cal/cm2 Arc Rating
MI ITEM #06932089
MFR #C09UPLCSM42

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$250.46/each

Specifications

Dimensions

  • Chest Size
    27 in, 31 in
  • Length
    42 in
  • Material Weight
    9 oz
  • Sleeve Length
    34 in

Details

  • Arc Rating
    12 cal/cm2
  • Color
    Navy
  • Features
    Button closures at front and wrist, Covered snap front closure, Dual Hazard protection against arc flash and flash fire, Exterior breast pocket and two front lower pockets, Lightweight and breathable design, Spread collar, Standard coat length is 42 in
  • Garment Type
    Lab Coat
  • Material
    9 oz. Westex® UltraSoft®
  • Product Type
    Lab Coats & Smocks

Overview

Mfr description
C09UPLCSM42 FR LAB COAT IN ULTRASOFT
  • Covered snap front closure
  • Exterior breast pocket and two front lower pockets
  • Lightweight and breathable design
  • Dual Hazard protection against arc flash and flash fire
  • Standard coat length is 42"
  • Spread collar

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought