Motion
SJ210B-3ZGS-2X

RADIANS INC.
SJ210B-3ZGS-2X

Jacket & Coat - Polyester Material, 2 XL Size, Hi-Vis Green, Black Color, Zipper Front Closure
Mi Item #06932401
MFR #SJ210B-3ZGS-2X
Price$96.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

RADIANS INC.
SJ210B-3ZGS-2X

Jacket & Coat - Polyester Material, 2 XL Size, Hi-Vis Green, Black Color, Zipper Front Closure
Mi Item #06932401
MFR #SJ210B-3ZGS-2X

Mfr description
SJ210B-3ZGS - HI VIZ BOMBER JACKET-2X
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$96.96/each

Specifications

Dimensions

  • Length
    16.5000 in
  • Size
    2

Details

  • Additional Details
    Shell: PU Coated Polyester | Waistband: Elasticized | Cuffs: Elasticized with Hook & Loop | Badge Holder: Clear Chest | Mic Tabs: Both Shoulders
  • ANSI Class
    Class 3
  • Applications
    High Visibility, Weather Resistant
  • Approval Listing Regulations
    ANSI/ISEA Class 3
  • Closure Type
    Zipper
  • Cold Weather Usage
    Yes
  • Collar Style
    Hooded
  • Color
    Black, Hi-Vis Green
  • Description
    Three-in-One Deluxe High Visibility Bomber Jacket
  • Front Closure
    Zipper
  • Garment Type
    Bomber Jacket
  • Garment Use
    Hi Visibility
  • Gender
    Unisex
  • Group & Class
    Class 3
  • High Visibility
    ANSI Class 3
  • Hood Type
    Attached
  • Includes
    Liner
  • Material
    Polyester
  • Number Of Pockets
    10
  • Product Video
  • Protection Type
    Bomber Jacket
  • Shirt Style
    Zip Front
  • Style
    Bomber Jacket
  • Wrist Closure
    Hook and Loop
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)