Motion
TMFT 24

SKF
TMFT 24

Bearing Fitting Tool Kit - 15 to 45 mm, 32 to 100 mm, Bearing Fitting Tool Kit, Dimensions: 530 x 110 x 360 mm
Mi Item #06932753
MFR #TMFT 24
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
TMFT 24

Bearing Fitting Tool Kit - 15 to 45 mm, 32 to 100 mm, Bearing Fitting Tool Kit, Dimensions: 530 x 110 x 360 mm
Mi Item #06932753
MFR #TMFT 24

Mfr description
TMFT 24 BEARING TOOL
  • Facilitates correct mounting on shaft, housing and blind applications
  • Diameter of impact ring precisely fits the inner and outer diameter of the bearing
  • Small diameter of the impact area on top of the sleeve allows effective transmission and distribution of mounting force
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Dimensions WxHxD
    530 x 110 x 360 mm
  • Outside Diameter
    32 to 100 mm
  • Weight
    8.9 lbs

Details

  • Bore Range
    15 to 45 mm
  • Includes
    (24) Rings, (3) Sleeves, (1) Case
  • Manufacturer Product Page
  • Tool Type
    Bearing Fitting Tool Kit
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)