Motion
1401C-SS

PCI
1401C-SS

Take-Up Frame Covers - Stainless Steel Material
MI ITEM #06933443
MFR #1401C-SS
List Price$330.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PCI
1401C-SS

Take-Up Frame Covers - Stainless Steel Material
MI ITEM #06933443
MFR #1401C-SS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$330.78/each for your price

Overview

Mfr description
1401C-SS COVER ASSEMBLY FOR NSTUF

Specifications

  • Material
    Stainless Steel
  • Color
    Safety Yellow
  • Overall Width
    4.9530 in
  • Compatible Housed Unit
    Narrow Slot
  • Overall Height
    2.9380 in
  • Overall Length
    11.7500 in
  • Series
    108
  • Manufacturer Upc Number
    00841946110404
  • UPC_NO
    841946110404
  • Weight
    1.7 lbs
  • Housing Type
    Narrow Slot
  • Includes
    Mounting Screws and Washers
  • Type Design
    Bearing Covers
  • Height
    2.9380 in
  • Length
    11.7500 in
  • Part Type
    Narrow Slot Cover
  • Width
    4.9530 in, 125.80 mm
  • Product Type
    Bearing End Caps & Covers

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought