Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SICK INC
1015316

WT45-P200S03 PHOTOE.PROX.SWITCH
Mi Item #06933536
MFR #1015316

Mfr description
1015316 WT45-P200S03 LASER
Discontinued
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us

Specifications

Dimensions

  • Connection Size
    5, PG13
  • Depth
    4.1300 in, 105 mm
  • Height
    4.1300 in, 105 mm
  • Input Current
    50 mA
  • Length
    4.1300 in, 105 mm
  • Minimum Load Voltage
    10 V dc
  • Output Current
    50 mA
  • Weight
    800 g, 28.22 oz
  • Width
    2.3600 in, 60 mm

Details

  • Additional Details
    Background suppression;Special features: For the detection of hot objects with surface temperatures of <gt/> 800 °C;Special device
  • Ambient Temperature Range
    -25 to 55 °C;-13 to 131 °F
  • Application
    Background Suppression, Detection Of Hot Objects With Surface Temperatures Of <gt/> 800 °C
  • Approval Listing Regulations
    CCC exempt, CE, China RoHS, DIN EN 62471, RCM, UKCA
  • Certification
    CCC exempt, CE, China RoHS, DIN EN 62471, RCM, UKCA
  • Connection
    5, 6-pin, Terminal connection with PG13
  • Connection Type
    Terminal connection
  • Country of Origin
    Hungary
  • Current Consumption
    50 mA
  • Description
    Photoelectric Proximity Sensor, Background Suppression, Terminal Connection With Pg13,5, 6-Pin, Pnp Output
  • Electrical Connection
    5, 6-pin, Terminal connection with PG13
  • Enclosure Rating
    IP67
  • Environment Ip Rating
    IP67
  • Function
    Photoelectric Proximity Sensor
  • Group & Class
    Photoelectric Proximity Sensor
  • Housing Material
    Metal
  • Input Voltage
    10 to 60 V dc
  • Material
    Metal
  • Max Operating Temperature
    55 °C, 131 °F
  • Maximum Load Voltage
    60 V dc
  • Min Operating Temperature
    -25 °C, -13 °F
  • Operating Temperature Range
    -25 to 55 °C, -13 to 131 °F
  • Output
    PNP
  • Power Supply Type
    dc
  • Product Type
    Photoelectric Sensors
  • Protection Class
    I
  • Sensing Principle
    Photoelectric
  • Sensing Range
    7.8700 to 39.3700 in;200 to 1000 mm
  • Sensor Type
    Photoelectric
  • Series
    W45
  • Style
    Rectangular
  • Switching Frequency
    50 Hz 5
  • Switching Function
    NC)
  • Temperature Range
    -25 to 55 °C, -13 to 131 °F
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)