Motion
5892-4XL
Rain Jacket - 4X Large, Hi-Viz Orange, Polyurethane
Mi Item #06933551
MFR #5892-4XL
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Rain Jacket - 4X Large, Hi-Viz Orange, Polyurethane
Mi Item #06933551
MFR #5892-4XL

Mfr description
V3520150-4XL FR WATERPROOF HI-VIZ
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Size
    4X Large

Details

  • Color
    Hi-Viz Orange
  • Flame Resistant
    Flame Resistant Garment
  • Garment Type
    Jacket
  • Garment Use
    Rain
  • High Visibility
    High Visibility Garment
  • Hood Type
    Detachable Hood
  • Material
    Polyurethane
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)